panfr6acab

PANDUIT CANADA LTD FR6ACAB FiberRunner Bracket Adjacent Cabinet 8.74 in L x 2.39 in W x 8.99 in H

Availablefor Backorder
Price $103.76 / EA
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:FR6ACAB
Documents Documents

Description

Bracket, Adjustable Cabinet QuikLock for 4" x 4" & 6" x 4" FiberRunner

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Bracket Size 4-1/4 - 9 in
Material Steel Type Adjacent Cabinet
Dimensions 8.74 in L x 2.39 in W x 8.99 in H Color/Finish Black
For Use With Fast Assembly to Channel Standards UL Listed to 2024A, LP-CSISPEC-FR
Application To Support 4 x 4, 6 x 4 Cable Routing System UPC 07498390884

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok