Bracket, Adjustable Cabinet QuikLock Bracket for 12" x 4" FiberRunner
Bracket, Adjustable Cabinet QuikLock Bracket for 12" x 4" FiberRunner
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Bracket | Size | 4-1/4 - 12 in |
Material | Steel | Type | Adjacent Cabinet |
Dimensions | 20.6 in L x 2.36 in W x 11.99 in H | Color/Finish | Black |
For Use With | Fast Assembly to Channel | Includes | (1) Bracket Assembly, (2) 1/4-20 x 5/8 in Hex Head Serrated Flange Screws, (2) 1/4-20 Hex Serrated Flange Nuts, (2) 1/4-20 T-Bolt, (1) 1/4-20 Hex KEPS Lock Nut |
Standards | UL Listed to 2024A, LP-CSISPEC-FR | Application | To Support 12 x 4 Cable Routing System |
UPC | 07498344142 |
1 - UNIT - 1 |