Abbotsford
pansn8tcdw

PANDUIT Net-Access Divider Wall with Screws, Black

Price $239.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:SN8TCDW
Documents Documents

Description

Divider wall with screws for integral cabinet top cable routing system to enhance cable management. For 800mm wide cabinet. Color: Black

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name Divider Wall Color Black
Type Cabinet Top Cable Routing System Dimensions 17.09 in W x 1-1/4 in D x 5.9 in H
For Use With 800 mm Wide Cabinets Includes Screws
Packaging Quantity 1/Pack Standards RoHS Compliant
Application For Cabinet Top Cable Routing System UPC 074983641765

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok