PANDUIT S52SPSEW 45 RU x 1200mm enhanced Side Panel for Net-Access™ S-Type Cabinet, White
Description
45 RU x 1200mm enhanced Side Panel for Net-Access™ S-Type Cabinet. Color: White
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Enhanced Side Panel | Type | Side Panel |
Height | 82.7 in | Width | 43.89 in |
Depth | 0.7 in | Color | White |
For Use With | S-Type 1200 mm Cabinet | Includes | (1) Cross Beam, (1) Hardware Kit, (1) Instruction Sheet |
Standards | RoHS Compliant | Application | NA |
UPC | 074983820207 |
Packages
1 - UNIT - 1 |