HUBBELL NSOBOX28X2 netSELECT® Network Enclosure Extension Bracket
Description
Enclosure for network 28 inch. 2”D extension bracket with ventilation and WiFi Kos.
Specifications
Brand Name | Hubbell | Sub Brand | Network Wiring Product |
Mounting | Screw Mount | Material | Metal |
Type | Net-SELECT Cabinet | Standards | TIA |
Application | 2" Extension Bracket for 24" Cabinet | UPC | 883778503207 |
Packages
1 - UNIT - 1 |