Abbotsford
lev4760521s

LEVITON MANUFACTURING OF CANADA 47605-21S 21" Leviton Structured Media Premium Vented Hinged Door, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47605-21S
Documents Documents

Description

Structured Media® enclosure make running cable and managing media both simple and cost effective. Designed to provide a central distribution point for home or small office technologies, the enclosures accommodate the distribution of voice, data, video, audio, security, and control applications.

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Premium Door Type Vented, Hinged, Single Door, Single Lock
Width 396.7 mm Depth 6.4 mm
Height 567.7 mm Cover Type Snap-On
Mounting Type Wall, Flush Material Steel
Color White Includes Mounting Plate
Standards cULus Listed (ANSI\UL 1863, ANSI\UL 985, ANSI\UL 1023, CAN\CSA C22.2 No. 182.4-M90), TIA (TIA-568-C, TIA-570-B, TIA-607) Application For Commercial, Residential use
UPC 078477543672

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok