Abbotsford
panfr6acab

PANDUIT FiberRunner Adjustable Cabinet Bracket, Black

Price $123.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:FR6ACAB
Documents Documents

Description

Used to support the 6x4 and 4x4 systems attaching to the top of cabinets. Adjustable from 4 1/4" (108mm) to 9" (229mm) allowing runs to be leveled over uneven cabinet heights. Bracket is secured to the cabinet frame with through bolts (not included). The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Bracket Size 4-1/4 - 9 in
Material Steel Type Adjacent Cabinet
Dimensions 8.74 in L x 2.39 in W x 8.99 in H Color/Finish Black
For Use With Fast Assembly to Channel Standards UL Listed to 2024A, LP-CSISPEC-FR
Application To Support 4 x 4, 6 x 4 Cable Routing System UPC 074983908844

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok