Abbotsford
panpzwmc12rr

PANDUIT PZWMC12RR PanZone 12RU Wall Mount Cabinet Rear Rail Kit, Black

Price $103.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZWMC12RR
Documents Documents

Description

PanZone 12RU Wall Mount Cabinet rear rail kit, 12 RU, Black.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Rear Rail Kit Type 12-Rack Unit
Length 536 mm Width 20.3 mm
Height 33 mm Material Steel
Color Black Standards RoHS Compliant
UPC 613056315549

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok