Abbotsford
panrgs1341y

PANDUIT 78.65 inch x 0.67 inch x .30 inch Grounding Strip Kit

Price $142.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGS134-1Y

Description

Grounding strip, 78.65" (2m) length, .67" (17mm) width, .05" (1.27mm) thickness, provided with .16 oz. (5cc) of antioxidant, one grounding sticker and three each #12-24 x 1/2" and M6 x 12mm thread-forming screws.KEY FEATURES AND BENEFITS:• Bonds up to 45 RU per rack• EIA Universal mounting hole pattern• Engineered to comply with US and International grounding requirements

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Grounding Strip Kit Type Grounding Kit
Dimensions 78.65 in OAL x 0.67 in OAW x 0.05 in OAT For Use With Panduit R2P Series 2 Post, R4P Series 4 Post Equipment Racks and Net-Verse™, Net-Access™ Cabinets
Includes 0.16 oz of Antioxidant, (1) Grounding Sticker, (3) #12-24 x 1/2 in and (3) M6 x 12 mm Thread-Forming Screws Standards TIA-607-C and BICSI 002 Meets the Requirements of Common Referenced Industry Standards, UL 467, C22.2 No.41-13, RoHS Compliant
Application For Threaded Rail Fasteners UPC 074983608713

Packages

1 - UNIT - 1 2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok