Abbotsford
panflex1u06

PANDUIT 1 RU 6-Port HD Flex™ Fiber Enclosure, Black

Price $1,106.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLEX1U06
Documents Documents

Description

The HD Flex™ Fiber Enclosure is 1 RU and is configured with sliding front-access drawers to accept up to twelve 6 port HD Flex™ cassettes or Fiber Adapter Panels for a maximum density of 144 fibers

Specifications

Brand Name Panduit Sub Brand HD Flex™
Item Name Fiber Optic Enclosure Type 6-Port
Width 378.92 mm Depth 378.92 mm
Height 1.73 in Rack Units 1
Mounting Type Rack Material Plastic/Steel
Color Black Standards RoHS Compliant
Application Fiber Optic Cable Management UPC 613056142961

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok