Abbotsford
panflex4u06

PANDUIT 4 RU 6-Port HD Flex™ Fiber Enclosure, Black

Price $2,121.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLEX4U06
Documents Documents

Description

The HD Flex™ Fiber Enclosure is 4 RU and is configured to accept 6 port HD Flex™ cassettes. The modular design accepts up to 12 HD Flex Fiber Cassettes per RU or Fiber Adapter Panels for a maximum density of 144 fibers per RU.

Specifications

Brand Name Panduit Sub Brand HD Flex™
Item Name Fiber Optic Enclosure Type 6-Port
Width 383.7 mm Depth 500.1 mm
Height 168.4 mm Rack Units 4
Material Plastic and Steel Color Black
Standards RoHS Compliant Application For Managing Fiber Terminations, Connections and Patching in all Types of Applications
UPC 613056145993

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok