Abbotsford
hoft303020fttx

HOFFMAN T303020FTTX 30.00 x 30.00 x 20.00 FTTX Fiber Optic Cabinet Package Type 4X

Price $4,258.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:T303020FTTX
Documents Documents

Description

FTTX Fiber Optic Cabinets protect and manage fiber optic cable equipment in outdoor applications. This FTTX Fiber Optic Cabinet Package Type 4X Single, T303020FTTX item measures 30x30x20mm with a material of AL colored Lt Gray.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Fiber Optic Cabinet Package Type Data Networking Freestanding Cabinets
Width 30 in Depth 20 in
Height 30 in NEMA Rating 4X Watertight, Corrosion-Resistant
Rack Units 10 Mounting Type Pad
Material Aluminum Finish Powder-Coated
Color RAL 7035 Gray Standards UL 508A Listed, Type 3, 3R, 4, 4X, 12, File No. E61997, CSA Type 3, 3R, 4, 4X, 12, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, EC60529, IP66, Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D, EIA 310-D with 19-in. spacing for rack equipment, Cabinet is R
Application For Datacom and Telecom Equipment UPC 783510169213

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok