Abbotsford
hubfcw4sp

HUBBELL FCW4SP Hubbell OPTICHANNEL™ Wall Mount Cabinet, Double-Door, 4 FSP Adapter Panels (Unloaded)

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCW4SP
Documents Documents

Description

OPTICHANNELâ„¢ double-door cabinet accept FSP series adapter panels and splice trays. Made of cold rolled steel and durable black powder coat. Separate, lockable user and installer-side tamper-resistant compartments. Designed for applications that require interconnections, cable management and routing of fiber in a secure environment.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Optic Enclosure Type Double Door
Width 14.9 in Depth 5.7 in
Height 16.8 in Gauge 16 ga
Mounting Type Wall, Stud Material Cold Rolled Steel
Finish Powder Coated Color Black
For Use With (4) FSP Adapter Panels (Unloaded) Standards TIA, UL Listed
Application FCW Wall Mount Cabinet, Double Door UPC 662620804996

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok