HUBBELL FCR1U3SP Hubbell OptiChannel™ Fiber Optic Enclosure; Rack Mount, 1-Rack Unit, Black
Description
OPTICHANNELâ„¢ FCR enhanced rack mount enclosure. Made of 16-gauge cold rolled steel. Durable black powder coat finish. 3 FSP panel capacity. 2 splice tray capacity. 72 maximum LC port capacity. 1 rack unit.
Specifications
Brand Name | Hubbell | Sub Brand | Network Wiring Product |
Item Name | Enclosure | Type | Fiber Rack Panel |
Width | 17 in | Depth | 17 in |
Height | 1-3/4 in | Rack Units | 1 |
Mounting Type | Rack | Material | Cold Rolled Steel |
Finish | Powder Coated | Color | Black |
For Use With | FSP-Series Panels and OC-Series Cassettes | Standards | EIA/ECA-310-G, TIA-569-D |
Application | Unloaded FSP Panel | UPC | 662620243078 |
Packages
1 - UNIT - 1 |