Abbotsford
hubfcr2u9sp

HUBBELL FCR2U9SP Hubbell OptiChannel Enhanced Rack Mounted Enclosures

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCR2U9SP

Description

OptiChannel ™ Fibre enclosure. New deeper design, enhanced labelling and cable management. Slide-out removable cover provides. Maximum access and protection. Wide range of rack mounting. Cable deployment options expanded space for splice trays. Connections and cable storage.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Item Name Fibre Optic Enclosure Type 2-Unit, (9) FSP Panel, Unloaded, Duplex
Width 22.2 in Depth 5 in
Height 22 in Rack Units 2
Material Steel Finish Powder-Coated
Standards TIA 568-C Application For 2-Unit Fiber Patch Panel
UPC 662620237473

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok