Abbotsford
hubfcrhd1ubk

HUBBELL FCRHD1UBK Hubbell OptiChannel High Density 144 Port 1U Enclosures

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCRHD1UBK

Description

High density enclosure.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Item Name Fibre Optic Enclosure Type 144-Port, (12) HDLC Cassettes, Unloaded, Duplex, Non-Reversing, High Density
Width 22 in Depth 4.7 in
Height 25.8 in Rack Units 1
Material Composite Finish Powder-Coated
Color Black Standards TIA 568-C
Application For High Density Fiber Patch Panel UPC 662620238135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok