Abbotsford
panfwme4

PANDUIT FWME4 Opticom Wall Mount Enclosure. Black

Price $347.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FWME4

Description

Opticom Wall Mount Enclosures are designed to manage and organize fiber distribution in areas where space is limited. They can also be used to manage cable from outside the facility. Enclosures can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. Opticom Enclosures are completely modular and can manage both fiber and copper cables.

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Fiber Optic Enclosure Type Fiber Enclosure
Width 409.2 mm Depth 89.4 mm
Height 311 mm Mounting Type Wall
Material Steel Color Black
Includes Accessory Kit and Labels Application Designed to Manage and Organize Fiber Distribution in Areas Where Space is Limited, they can also be used to Manage Cable from Outside the Facility
UPC 074983858378

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok