Abbotsford
pann8829wx00042

PANDUIT N8829WX00042 48RU Net-Access™ N-Type Cabinet, White

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:N8829WX00042

Description

The Net-Access™ N-Type Cabinets shall consist of metal frames available in 800 mm (31.5 inch) widths, 1067 mm (42 inch) and 1219 mm (48 inch) depths and multiple heights. The top of cabinet includes molded edge protection and snap-in covers preinstalled in cable entry openings to prevent air leakage. Cabinets shall include front dual hinge doors or single hinge doors with 69% open perforation and rear split doors. Cabinets shall include front and rear cable management fingers. The entire cabinet shall be fully electrically bonded, including equipment rails, door and side panels. Single point bonding locations shall be available at the top and bottom of each cabinet. Cabinets shall have a 1360 kg (3000 lbs) load rating and 1020 kg (2250 lbs) rolling load rating.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok