Abbotsford
panpzwmc1230w

PANDUIT 12 RU PanZone Wall Mount Cabinet - Windowed Door, Black

Price $1,192.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZWMC1230W
Documents Documents

Description

The PanZone® Wall Mount Cabinet with windowed door is 30 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable routing. The enclosure is engineered to allow proper climate control for use with various networking equipment. The 12 RU enclosure is rated to 250 pounds and is black.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Cabinet with Hinged Door Type Wall Mount Cabinet
Width 635 mm Depth 30 in
Height 23.8 in Cover Type Windowed Door
Rack Units 12 Mounting Type Wall
Material Steel Color Black
For Use With 19 in EIA Rack Mount Panels and Equipment Standards Buy American Compliant, RoHS Compliant
UPC 613056610972

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok