Abbotsford
hamrmcv190513bk1

HAMMOND MANUFACTURING 17 inch x 13 inch x 5.2 inch Hammond Manufacturing RMC Series Mountable Economy Rack Chassis Ventilated Top & Bottom

Price $270.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:RMCV190513BK1

Description

Economy equipment chassis is vented. Enclosure is finished in rugged, satin texture, black powder paint. Light weight design all aluminium, type 5050 H32 for easy modification. Can be used with or without rack mounting ears or brackets (included). Includes top, bottom, side panels, front and rear panels, rubber self adhesive feet, rack mount brackets and all hardware.

Specifications

Brand Name Hammond Manufacturing Item Name Rack Cabinet
Width 432 mm Depth 330 mm
Height 133 mm NEMA Rating IP20
Series RMCV Rack Units 3
Mounting Type Table Top, Panel Material Aluminum
Finish Untreated, Powder Painted Color Black
UPC 623980340692

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok