Abbotsford
hamrcbs1900717cg1

HAMMOND MANUFACTURING 7 inch x 17.5 inch Hammond Manufacturing RCBS Series Light Duty Table Top Rack Cabinets, Beige

Inventory
Unavailable for order
Manufacturer:HAMMOND
Manufacturer #:RCBS1900717CG1

Description

Cabinet rack table top constructed of 16 gauge steel. Includes rubber feet, two lifting handles, a starter pack of 10-32 clip nuts and matching quantity of 1421ABK black screws.

Specifications

Brand Name Hammond Manufacturing Item Name Rack Cabinet
Type Enclosed, Doorless, Light Duty Width 533 mm
Depth 445 mm Height 229 mm
Gauge 16 Series RCBS
Rack Units 4 Mounting Type Table Top
Material Steel Finish Powder Painted
Color Light Gray Includes Rubber Feet, (2) Lifting Handles and (8) 10-32 Clip Nuts
Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok