Abbotsford
hubh2n8032e

HUBBELL 80 inch x 32 inch Cabinet Networker, WithoutCover, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:H2N8032E

Description

Standard network cabinet without sides allow for maximizing the quantity of cables within the cabinet while still allowing access to gear. 43 rack unit. Built with high structural integrity for active equipment, enhanced airflow design, minimizes power consumption. Features levelling feet. Cold rolled steel material. Black powder coating. RMU identification markings. Open bottom for cable entry. Perforated front and rear doors. 2000 pound static load capacity. Threaded hole configuration 12-24. Standard integrated lock, single front and rear doors. Vertical rail cut-outs, allow for power strip and accessory mounting. Top allows, cable entry, cooling options, direct ladder rack mounting. Suitable for data centres applications. Package includes 43 rack units, 12-gauge vertical rails, 14-gauge doors and 50 cage nuts per server cabinet.

Specifications

Brand Name Hubbell Sub Brand Enclosures
Type Full Size Enclosures Standards TIA/UL
Application H2 Network Cabinets UPC 662620245799

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok