Abbotsford
hubh2n8436

HUBBELL 84 inch x 36 inch Cabinet, Network, Split SideCover, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:H2N8436

Description

Standard network cabinet with sides allow for maximizing the quantity of cables within the cabinet while still allowing access to gear. 45 rack unit. Built with high structural integrity for active equipment, enhanced airflow design, minimizes power consumption. Features levelling feet. Cold rolled steel material. Black powder coating. RMU identification markings. Open bottom for cable entry. Perforated front and rear doors. Threaded hole configuration 12-24. Standard integrated lock, single front and rear doors. Vertical rail cut-outs, allow for power strip and accessory mounting. Top allows, cable entry, cooling options, direct ladder rack mounting. Suitable for network equipment storage, data centers, telecommunications room and computer rooms applications. Package includes 45 rack units, 12-gauge vertical rails, 14-gauge sides and doors and 50 cage nuts per server cabinet.

Specifications

Brand Name Hubbell Sub Brand ENCLOSURE
Type Full Size Enclosures Width 30.000 in
Depth 36 Height 84 in
Material Steel Finish Powder Coat
Color Black Standards EIA-310-D
Application H2 Network Cabinets UPC 662620220635

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok