HUBBELL 14 inch NETSELECT Enclosure with Hinged Cover
Description
netSELECT® Network enclosure with hinged cover can be mounted to swing from either side. The enclosure has horizontal and vertical module mounting holes for maximum flexibility. The unique 89D bracket mounting holes allow easy mounting of 66 blocks and peripherals. It provisions to mount optional duplex power and lock kit available. Integral cable management slots and tie-wraps provided to help dress cable runs. Additional nylon push pins provided to assist module mounting.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Cabinet with Hinged Door | Type | Standard |
Width | 15.65 in | Depth | 4.08 in |
Height | 14 in | Mounting Type | Screw |
Material | Sheet Metal | Color | White |
Standards | TIA Approved | Application | Small and Home Office |
UPC | 883778500268 |
Packages
1 - UNIT - 1 |