Abbotsford
hubnsobox14bc

HUBBELL 14 inch NETSELECT Enclosure with Panel Cover

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:NSOBOX14BC
Documents Documents

Description

NETSELECT® Enclosure with Panel cover. High-performance connectivity with uncompromising aesthetics. Modular system makes custom configurations effortless. Supports single family, high rise MDU, small office and hospitality applications. Flush or surface mount enclosure (hardware provided). Hinged cover can be mounted to swing from either side. Integral trim ring on hinged cover hides rough-in hole in sheet rock. Horizontal and vertical module mounting holes for maximum flexibility. Unique 89D bracket mounting holes allow easy mounting of 66 blocks and peripherals (excluding 10 inch enclosure). Provisions to mount optional duplex power in 10 inch enclosure. Integral cable management slots and tie-wraps provided to help dress cable runs. Additional nylon push pins provided to assist module mounting.

Specifications

Brand Name Hubbell Sub Brand Network Wiring Product
Type Net-SELECT Cabinet Width 15.800 in
Depth 3.48 in Height 4.900 in
Material Metal Color White
Standards TIA Application With Panel Cover
UPC 883778503122

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok