Abbotsford
panpzwmc12w

PANDUIT PZWMC12W 12RU PanZone Wall Mount Cabinet with Windowed Front Door, Black

Price $1,093.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZWMC12W
Documents Documents

Description

The PanZone® Wall Mount Cabinet is a zone cabling solution for connecting up to 96 users in applications where a telecommunication room is not available or when security is a concern. There are two options for cable routing and management inside the cabinet. The optional horizontal slack manager can be installed between an active network switch and patch panel to manage the patch cords, which is especially useful for high-density applications. This method allows for improved airflow and cooling of network equipment and is of particular benefit for PoE applications. The second option is to use traditional horizontal cable managers located adjacent to the patch panels to route the patch cords and any slack should be bundled in the cabinet's vertical channel. Optional rear equipment rails provide additional support for network equipment up to 22.7" deep, providing versatility for greater range of applications.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Cabinet Type Windowed Door
Width 635 mm Depth 635 mm
Height 604.5 mm Cover Type Hinged
Rack Units 12 Mounting Type Wall
Material Steel Color Black
Standards RoHS Compliant UPC 613056297760

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok