Abbotsford
elerk1fr2194400bk

ELECTRON METAL RK1FR2-194400-BK Relay Rack Tapped, 2-Sided, Heavy Duty 12 ga Steel

Price $301.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:RK1FR2-194400-BK

Description

Relay rack is designed to be bolted to the floor. Fully welded frame made from 12 gauge steel is ready to use. Base plates are made from thick 3 x 5 inch steel angles. Holes tapped 10-32 at standard EIA spacing on front or both front and rear of the uprights. Sides of rack feature holes to mount cable management accessories or to gang racks together.

Specifications

Brand Name Electron Metal Item Name Relay Rack
Type Tapped, 2-Sided, Heavy Duty Size 20-1/2 in W x 82.6 in H
Material 12 ga Steel Color Black
Series 710 Mounting Type Front and Rear Hole

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok