HAMMOND MANUFACTURING 9 inch x 22.75 inch x 16.25 inch Hammond Table Rack, Black
Description
Wall mount fixed frame punched for 10-32 clip nuts with full EIA spacing (5/8 - 5/8 - 1/2 inch). Welded with 16-gauge steel construction. Economy 19 inch wall mount or can be used table top (with rear open). Includes rubber feet and 10-32 clip nuts. Rear has keyholes for easy wall mounting. Rugged powder paint finish.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Table Rack |
Size | 536 mm W x 410 mm D x 627 mm H | Material | Steel |
Color | Beige/Gray | UPC | 623980409139 |
Packages
1 - UNIT - 1 |