Abbotsford
panr2p79

PANDUIT R2P79 2-Post Rack 42RU #12-24 Threaded E-Rails Aluminum, Black

Price $579.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:R2P79
Documents Documents

Description

The 2 post rack provides a reliable foundation for mounting telecommunications and data center equipment. The 79 inch tall rack accepts 19-inch wide equipment with mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering from the bottom up. A range of cable managers and accessories work with the rack. The 3-inch deep channel rack is UL listed for 1,000 pounds and is made of extruded aluminum. The rack is 42 RU and black.

Specifications

Brand Name Panduit Item Name Equipment Rack
Type 2-Post Size 20.3 in W x 3 in D x 79 in H
Material Aluminum Color Black
Mounting Type Threaded Bolt Includes (12) 3/8-16 x 1 in Hex Head Cap Screw, (12) 3/8-16 Hex Nuts, (24) 3/8 in Paint Piercing Grounding Washer, (1) Tube of Anti-Oxidizing Paste, (24) 12-24 x 0.5 in Slotted Pan Head Steel Screws
Standards RoHS Compliant, UL Listed Application For Mounting Telecommunication and Data Center Equipment
UPC 074983312351

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok