Abbotsford
panr4pwh

PANDUIT 45RU 4-Post Rack 30-inch Deep, White

Price $2,098.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:R4PWH
Documents Documents

Description

The 4 post rack combines the stability of a cabinet with the accessibility of an open rack to deliver maximum flexibility. The 45 RU rack is 23 inches wide overall (with 19 inch standard EIA mount) and 30 inches deep, with adjustable mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering. A range of cable managers and accessories work with the rack. The rack is UL listed for 2,500 pounds and is made of welded steel. The rack is white.

Specifications

Brand Name Panduit Item Name Sever Rack
Type Four-Post Rack Material Steel
Color White Standards RoHS Compliant
UPC 613056340565

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok