Abbotsford
roc12rulcdrack

ROCELCO 12U LCD RACK Rack 23.6 in W x 23.6 D x 24.95 in H Wall Mount Black

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:12U LCD RACK

Description

Swing-out wall-mount rack with LCD control panel. With LCD thermostat control panel to automatically set cooling fan start and stop temperature. Conforms to all industry standards for 19 inch audio or video and server racks in 600 x 600 mm configuration. Complete rack includes frame, all vertical and horizontal rails, front glass door, rear metal swing-out door, 2 side panels, 2 locks with 2 keys, 2 UL listed fans, assembly hardware and instructions.

Specifications

Brand Name Rocelco Item Name Rack
Type Swing-Out, Enclosed Mounting Wall
Color/Finish Black Dimensions 23.6 in W x 23.6 D x 24.95 in H
Includes Frame, All Vertical and Horizontal Rails, Front Glass Door and Rear Metal Swing Out Door, 2 Side Panels, 2 Locks with 2 Keys, 2 UL Listed Fans, LCD Temperature Control, Assembly Hardware and Instructions

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok