Abbotsford
pancnbk

PANDUIT CNBK StructuredGround™ CNBK Bonding Cage Nut, Green

Price $253.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CNBK
Documents Documents

Description

The CNBK High Carbon Steel Bonding Cage Nut Kit creates an electrical bond between the mounting rails and equipment that conforms to EIA-310 specifications for racks and cabinets. The CNBK Bonding Cage Nut Kit is made from high carbon steel and installed with a Phillips, flat blade, or nut screwdriver.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Bonding Cage Nut Material High Carbon Steel
Type Bonding Cage Nut Color Green
Dimensions 1/2 in Specifications #12-24 Bonding Cage Nuts
Standards Buy American Compliant, RoHS Compliant Application Creates an Electrical Bond Between the Mounting Rails and Equipment that Conforms To EIA-310 Specifications for Racks and Cabinets
UPC 074983097302

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok