Abbotsford
panwbh2

PANDUIT WBH2 2RU Hinged Wall Mount Bracket

Price $128.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WBH2
Documents Documents

Description

Steel powder coated black mounting bracket.

Specifications

Brand Name Panduit Sub Brand PanZone®
Item Name Bracket Mounting Wall
Material Steel Type Hinged, 2-Spaces
Dimensions 513 mm W x 159 mm D x 88.9 mm H Color/Finish Black
Standards RoHS Compliant UPC 074983489183

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok