Steel powder coated black mounting bracket.
Steel powder coated black mounting bracket.
Brand Name | Panduit | Item Name | Bracket |
Mounting | Wall | Material | Steel |
Type | Hinged, 2-Spaces | Dimensions | 513 mm W x 159 mm D x 88.9 mm H |
Color/Finish | Black | Standards | RoHS Compliant |
UPC | 07498348918 |
1 - UNIT - 1 |