Abbotsford
elewmbadj190814bk

ELECTRON METAL 8RU Adjustable Depth Wall Mount Bracket, 9 inch-14 inch Deep, Hinged

Inventory
Unavailable for order
Manufacturer:ELECTRON METAL
Manufacturer #:WMBADJ-190814-BK

Description

Electron Metal offers a wide variety of wall mount brackets. These are used when smaller equipment is required to be mounted on a wall, such as patch panels and other small equipment. Great for use in small office networking rooms. Brackets come with either one or two hinges, for easy access to the rear of equipment, cable entry hole on rear, cable tie down lancings, and rails pre-tapped 10-32 at standard E.I.A. spacing. PRODUCT FEATURES:- Light weight, sturdy construction - Pre-punched holes for wall mounting - Large cable access cutout on rear - Includes many cable tie-down lancings - Availablity of single or double hinges - Adjustable depth model also available - Accepts 19” equipment

Specifications

Brand Name Electron Metal Item Name Bracket
Mounting Wall Type Double Hinged
Dimensions 20 in W x 14 in H x 9 -14 in D Color/Finish Black
Standards EIA Approved Application For use in Small Office Networking Rooms

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok