MIL-STED DATA PRODUCTS QMBIX10C OEM Bix Frame – 50 Pair 2 IDC Position, Cat 3, 5 and 6
Description
BIX mounts are basic components used in building a cross-connect system. They can accept BIX distribution, Multiplying or modular Jack connectors. The 300 and 250-pair mounts can be wall-mounted or installed on BIX Frames. These mounts feature an interlocking design allowing them to be stacked for larger cross-connect installations.
Specifications
Brand Name | Mil-Sted Data Products | Item Name | BIX Mount |
Material | 16 ga Steel | Color/Finish | Beige/Powder Paint |
Mounting | Wall | Dimensions | 7.6 in W x 2 in D x 2-3/4 in H |
Application | For BIX Cross-Connect System |
Packages
1 - UNIT - 1 |