PANDUIT HD Flex Enclosure Trunk Slack Plate 1RU, White
Description
HD Flex Enclosure Trunk Slack Plate - 1RU (WHITE)
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Rack Shelve | Type | Trunk Slack Plate |
Width | 17.59 in | Material | Steel |
Color | White | Standards | RoHS Compliant |
Application | Cable Management Applications | UPC | 613056568815 |
Packages
1 - UNIT - 1 |