Abbotsford
hofncw2168

HOFFMAN 84 x23.62 x33.99 Hoffman Net Series Communication Cabinet, Window Door

Inventory
Unavailable for order
Manufacturer:HOFFMAN
Manufacturer #:NCW2168
Documents Documents

Description

Net series communication cabinet. Includes two sets of adjustable L-shaped rack angles for convenient equipment mounting. Rack angles on communication cabinets have tapped 10 to 32 holes per EIA standards. Rack angles on server cabinets have square holes per EIA standards. Rack angles infinitely positionable within the cabinet for easy adjustment to desired position. All doors are field removable and reversible with left or right hinging for installation flexibility. Communication cabinet has fully perforated or window front and louvered rear doors for equipment ventilation. Server cabinet has fully perforated front and split rear perforated doors for easy access to servers. Doors have key-locking handles that provide security with convenient access for authorized personnel. Removable side panels with quarter-turn key-locking latch are inset for flush appearance. Two cable entry ports with caps and grommets on cabinet top for wiring ease. Fan-ready top with integral finger guard.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Communication Cabinet Type Net Series Communication and Server Cabinet
Width 23.62 in Depth 33.99 in
Height 84 in Rack Units 43
Material Steel Finish Black
Color Black Standards EIA 310-D, IEC 60529, IP20, UL 1863
Application Net Series Cabinets are an economical solution for contractors, small computer rooms, schools or smaller networks that require a general-purpose cabinet to house servers and communication equipment. Multiple sizes, adjustable rack angles and accessories give Net Series Cabinets wide application flexibility. UPC 783510172367

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok