Abbotsford
pans8522wu

PANDUIT 45 RU Net-Access™ S-Type Server Cabinet, White

Price $14,422.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S8522WU
Documents Documents

Description

The Net-Access™ S-Type Server Cabinet is a 45 RU, 800mm W x 1200mm D cabinet. The front door is single-hinged. It features split perforated rear doors that open in the middle to minimize door swing footprint. This S-Type cabinet has vertically split hinged side panels and adjustable front and rear equipment rails. It includes heavy-duty casters with leveling legs and a set of PDU brackets. The cabinet is 85" H x 31.5" W x 48" D. It is made of powder-coated steel and is white.

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name Server Cabinet Type S-Type
Width 798 mm Depth 1269 mm
Cover Type Single Hinged Rack Units 45
Material Steel Color White
Standards RoHS Compliant, EIA-310-E, TIA/EIA-942, UL 2416 Application NA
UPC 613056363656

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok