Abbotsford
onqenp30805na

PASS & SEYMOUR ENP30805NA 30-inch Plastic Enclosure without Hinged Door (5-Pack)

Price $330.66 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP30805NA
Documents Documents

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications. The hinged door and trim ring ENP3060-NA, may be purchased separately to complete installation during trim-out phase.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Enclosure without Cover Type Enclosure
Width 17.48 in Depth 4.17 in
Height 33.28 in Material ABS
Color White Standards UL 985, ULC-S545, UL 1023, CAN/ULC/ORD-C1023, UL 2416, UL60950-1 and CAN/CSA C22.2 No. 60950-01-07, RoHS Compliant
Application For Surface and Recessed Applications UPC 804428433941

Packages

1 - UNIT - 1 6 - SKID - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok