Abbotsford
onqenp42805na

PASS & SEYMOUR ENP42805NA 42-inch Plastic Enclosure - No Cover (5-Pack)

Price $448.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP42805NA
Documents Documents

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight, low-profile enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications. The hinged door and trim ring ENP4260-NA, may be purchased separately to complete installation during trim-out phase.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Structured Wiring Enclosure without Cover Type Traditional
Height 42 in Material ABS
Color White Standards California Proposition 65 Warning, UL Listed
Application Designed to Integrate Wireless Devices into Traditional Structured Wiring Installations UPC 804428434009

Packages

1 - UNIT - 1 4 - SKID - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok