Abbotsford
onqenp3050

PASS & SEYMOUR 30 inch Plastic Enclosure with Hinged Door, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP3050

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.The enclosure mounts easily for both surface and recessed applications, and the hinged door attaches in seconds without the need for tools or a helping technician.FEATURES AND BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Extruded cover adds 1.2" of depth for cable headroom and 3rd party device compatibility.• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Extra venting along the vertical plane of the door allows for superior heat dissipation.• Staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays.• Cover includes metal hinge that attaches to enclosure in seconds without the need for tools or a helping hand.• Lockable with provided screws, or by utilizing pad lock feature on enclosure• Tapered design allows enclosures and covers to stack for efficient transportation and warehousing• Hinged door covers drywall hole for clean finish• UL listed.

Specifications

Brand Name Legrand Sub Brand Legrand-On-Q
Item Name Structured Wiring Enclosure Type ABS Plastic enclosure for ired and ireless devices
Width 17.1 in Depth 5.77 in
Height 30 in Mounting Type Flush/Surface
Material ABS Finish Rust-Oleum Paint
Color White Standards UL60950-1 and CAN/CSA C22.2 No. 60950-01-07, UL 2416, RoHS Compliant
Application For Wired and Wireless Low Voltage Systems UPC 804428431596

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok