Abbotsford
lutrrdhn6brlsw

LUTRON RRD-HN6BRL-SW RadioRA 2 C•L Hybrid 6-Button with Raise/Lower Keypad , Snow

Price $598.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-HN6BRL-SW
Documents Documents

Description

6 button with raise/lower and 450W/450VA neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V. Functions as a dimmer and keypad combined into a single device. Neutral-wire controls that can be used with small loads, such as screw-in CFL/LED lamps. Normal keypad operations will be available if the attached load is not installed or if the lamp is burned out. Can be controlled as part of a lighting control system and incorporates advanced features such as fade on/fade off and rapid full on. Easy-to-use buttons, plus a unique backlit engraving option that makes them readable any time of the day or night. Buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability. Front accessible service switch for safe lamp replacement. Wallplate sold separately.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Reader Type C.L Hybrid Keypad dimmer
Color Snow Voltage Rating 120 VAC
Mounting Wall Box Environmental Conditions 0 - 90%
Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed Application Lighting Control Applications
UPC 784276164917

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok