Abbotsford
dahdhiasi1212d

DAHUA DHI-ASI1212D Standalone Waterproof Fingerprint Controller, Black

Price $459.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-ASI1212D

Description

PRODUCT FEATURES:· Touch keyboard and LCD display· Support 30,000 valid cards & 150,000 records· Support multiple cards(default IC card) (“-D” means ID EMcard)· Support card, password, fingerprint and combination· TCP/IP to PC, support WAN communication· Support P2P add device· Wiegand or RS-485 interface to reader· Door time out alarm, intrusion alarm, duress alarm andtamper alarm· Anti-passback, multi-card open· Support 128 efficient time and holiday schedules· USB import/export configuration or log file;

Specifications

Brand Name Dahua Item Name Fingerprint Standalone Reader
Transmit Frequency 13.56 MHz Reader Range 1 - 3 cm
Indicator Type Buzzer Dimensions 83 mm W x 210 mm D x 33 mm H
Voltage Rating 9 - 15 V Amperage Rating 400 mA
Output (3) Relay, (1) Door Lock, (1) Bell, (1) Alarm Temperature Range -10 to 55 °C

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok