Abbotsford
dahdhiasr1100b

DAHUA DHI-ASR1100B 13.56MHz Contactless Waterproof RFID Reader, Black

Price $134.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-ASR1100B

Description

PRODUCT FEATURES:- Wiegand Protocol - Default IC (MIFARE) Card - Waterproof Design - Watch Dog Function for Tamper Detection - Audible and Visual Indicators - Surface-mount Installation

Specifications

Brand Name Dahua Item Name RFID Reader
Type Contactless, Waterproof Transmit Frequency 13.56 MHz
Reader Range 6 - 8 cm Indicator Type LED/Buzzer
Color Black Dimensions 72 mm W x 102 mm D x 18 mm H
Voltage Rating 9 - 15 VDC Amperage Rating 100 mA
Mounting Surface Temperature Range -30 to 60 °C
Environmental Conditions </= 95% Humidity Standards EN 60950-1:2006+A11:2009+A1:2010+A12:2001+A2:2013 Conforms to UL Standards, FCC CFR 47 Part 15 subpart B, EN 55032:2015, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN 6100-3-2:2014, EN 6100-3-3:2013

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok