Abbotsford
dahdhiasr1101a

DAHUA DHI-ASR1101A 13.56MHz Contactless RFID Card Reader, Black

Price $149.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-ASR1101A

Description

PRODUCT FEATURES:- Wiegand 34 and RS485 Protocols - MIFARE 13.56 MHz Card - Watch Dog Function for Tamper Detection - Sensitive Touch Keypad with Blue Backlight - Audible and Visual Indicators - Surface-mount Installation

Specifications

Brand Name Dahua Item Name RFID Reader
Type Contactless Transmit Frequency 13.56 MHz
Reader Range 6 - 8 cm Number of Keys 12
Indicator Type Backlight/Buzzer Color Black
Dimensions 135.7 mm W x 86.8 mm D x 12.7 mm H Voltage Rating 9 - 15 VDC
Amperage Rating 100 mA Mounting Surface
Temperature Range -30 to 60 °C Environmental Conditions </= 95% Humidity
Standards EN 60950-1:2006+A11:2009+A1:2010+A12:2001+A2:2013, UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC CFR 47 Part 15 subpart B, EN 55032:2015, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN 6100-3-2:2014, EN 6100-3-3:2013

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok