Abbotsford
dahdhiasr1102a

DAHUA DHI-ASR1102A(V2) Fingerprint RFID Reader RS-485 Protocol

Price $221.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-ASR1102A(V2)

Description

PRODUCT FEATURES:- RS-485 protocol - Default IC (Mifare) card (ā€œ-Dā€ means ID EM card) - Support card, fingerprint - Up to 3000 fingerprints capacity - Blue backlight - Watch dog function ensure device free from halting - Beep and indicator - Surface mounted installation

Specifications

Brand Name Dahua Item Name Fingerprint RFID Reader
Transmit Frequency 13.56 MHz Reader Range 1 - 9 cm
Indicator Type Backlight/Buzzer Dimensions 125 mm W x 56 mm D x 47 mm H
Voltage Rating 9 - 15 VDC Amperage Rating 200 mA
Mounting Surface Temperature Range -10 to 55 °C
Environmental Conditions 5 - 95% Humidity Standards FCC Approved, CE Certified

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok