Abbotsford
dahdhiasr1201d

DAHUA DHI-ASR1201D 13.56MHz MIFARE Waterproof RFID Reader, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-ASR1201D

Description

PRODUCT FEATURES:- Wiegand 34 and RS485 Protocols - Default IC (MIFARE) Card - Waterproof Design - Watch Dog Functionality to Detect Tampering - Audible Indicator - Surface- or Flush-mounted Installation

Specifications

Brand Name Dahua Item Name RFID Reader
Type Slim, Waterproof Transmit Frequency 13.56 MHz
Reader Range 1 - 3 cm Indicator Type Buzzer
Dimensions 135 mm W x 47.5 mm D x 16 mm H Voltage Rating 9 - 15 VDC
Amperage Rating 100 mA Mounting Flush/Surface
Temperature Range -30 to 60 °C Environmental Conditions </= 95% Humidity
Standards FCC Approved, CE Certified

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok