Abbotsford
dahdhinkb5000f

DAHUA DHI-NKB5000-F HD Network Control Keyboard with Extension Mini Keypad Module

Price $3,380.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-NKB5000-F

Description

PRODUCT FEATURES:- Keyboard to Control - RS232, RS485 & Network Connections(Wi-Fi)  - Four Dimensional Joystick Control of PTZ Functions - Support 4K decoding live view - Support 4CH HDMI output - Support snapshot and recording to U-disk - Support Video-Wall display control - Support bidirectional talk - Preset Position, Auto Scan, Auto Pan, Auto Tour & Pattern Control - Auxiliary Functions, OSD and operation guides Control - NKB5000-F model includes an extension keypad module

Specifications

Brand Name Dahua Item Name HD Network Control Keyboard
Transmit Frequency 2.4 GHz Connection Cable
Dimensions 421 mm W x 105 mm D x 26 mm H Voltage Rating 12 VDC
Amperage Rating 4 A Power Consumption 25 W Maximum, 18 W Standby
Output (4) HDMI Wireless Connectivity Wi-Fi
Temperature Range -10 to 55 °C Environmental Conditions 10 - 95% Humidity

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok