Abbotsford
lutrrdhn6brlwh

LUTRON RRD-HN6BRL-WH 120V 6-Button RadioRA 2 Hybrid Keypad, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-HN6BRL-WH
Documents Documents

Description

RadioRA 2 Hybrid Keypads function as a dimmer and keypad combined into a single device. They are useful where lights need to be dimmed and controlled by a keypad in the same location. Hybrid Keypads are great for retro-fit applications because theyeliminate the need to install two separate devices.

Specifications

Brand Name Lutron Sub Brand RadioRA 2, CL®
Item Name Hybrid Keypad Type Dimmer, Push Button, 6 Keys
Voltage Rating 120 V Power Rating 100 W
Number of Poles 1 Material Plastic, Metal
Color/Finish White Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Humidity, Non-Condensing Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL/cUL Listed, NOM Certified, FCC Compliant
Application Indoor use, Lighting Control UPC 784276164771

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok